- Special Duty Cartridge
- 2 3/16" ID x 5 3/8" OD x 4 9/16" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Shaft Dia. | 2.1875 in |
| Seal Type | Labyrinth Seals |
| Outside Dia. | 5.375 in |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Special Features | None |
| Overall Width | 4 9/16 in |
| Housing Width | 3 1/2 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Type | D Unit |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Weight | 16.17 LB |
| EAN or UPC | 782475036301 |

