- Special Duty Cartridge
- 2 15/16" ID x 6 1/2" OD x 5 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Outside Dia. | 6.5 in |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Housing Width | 4 7/16 in |
| Shaft Dia. | 2.9375 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 4 7/16 in |
| Type | D Unit |
| Special Features | None |
| Locking Device | Adapter Mounted |
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 5.75 in |
| Lubrication | Relubricatable |
| Misalignment Range | ±2° - 5° |
| Relubricatable | Yes |
| Overall Width | 5 3/4 in |
| RPM [Max] | 1830 rpm |
| Weight | 29.22 LB |
| EAN or UPC | 782475036332 |

