- Special Duty Cartridge
- 4 15/16" ID x 11 7/8" OD x 10 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Type | D Unit |
| Relubricatable | Yes |
| Overall Width | 10 1/2 in |
| Collar O.D. | 8 in |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Housing Width | 7 3/8 in |
| Misalignment Range | ±2° - 5° |
| RPM [Max] | 1040 rpm |
| Length Through Bore | 10.5 in |
| Shaft Dia. | 4.9375 in |
| Outside Dia. | 11.875 in |
| Special Features | None |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Weight | 170.0 LB |
| EAN or UPC | 782475036707 |

