- Special Duty Cartridge
- 6" ID x 14 1/8" OD x 12" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Bearing Type | Tapered Roller Bearing |
| Housing Width | 8 1/2 in |
| Type | D Unit |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Shaft Dia. | 6 in |
| Seal Type | Labyrinth Seals |
| Overall Width | 12 in |
| Bearing Design | Non-Expansion |
| Outside Dia. | 14.125 in |
| Housing Material | Cast Iron |
| Special Features | None |
| Weight | 300.0 LB |
| EAN or UPC | 782475037476 |

