- Hub (Conveyor Pulley)
| Bore Range [Max] | 3.5 in |
| Bore Range [Min] | 0.875 in |
| Pilot Diameter | 6 in |
| Bushing Series | E |
| Length Through Bore | 1.13 in |
| Weight | 5.73 LB |
| EAN or UPC | 782475642021 |
| Bore Range [Max] | 3.5 in |
| Bore Range [Min] | 0.875 in |
| Pilot Diameter | 6 in |
| Bushing Series | E |
| Length Through Bore | 1.13 in |
| Weight | 5.73 LB |
| EAN or UPC | 782475642021 |