- Standard Element
- E2 Coupling Size
- 3.50 in Outside Diameter
features
- Patented natural rubber WingLockâ„¢ element design results in higher bond strength, improved fatigue resistance and up to 5.9x longer life than competitive urethane designs
- Drop-in interchange works in existing applications without any modifications or additional materials
- Industry leading misalignment capabilities
- Natural rubber offers 50% lower torsional and bending stiffness for lower vibration and better shock damping
- Backed by an industry leading five-year warranty
- Armored element available for extra protection from harsh environments
| Coupling Size | E2 |
| Material | Natural Rubber |
| Length [Max] | 3.220 in |
| Type | Standard |
| RPM [Max] | 7,500 rpm |
| Outside Dia. [Max] | 3 1/2 in |
| Insert Style | Split Tire |
| Torque Rating [Max] | 194.0 in lb |
| Weight | 0.6 LB |
| EAN or UPC | 782477278020 |

