- Standard Element
- E20 Coupling Size
- 7.25 in Outside Diameter
features
- Patented natural rubber WingLockâ„¢ element design results in higher bond strength, improved fatigue resistance and up to 5.9x longer life than competitive urethane designs
- Drop-in interchange works in existing applications without any modifications or additional materials
- Industry leading misalignment capabilities
- Natural rubber offers 50% lower torsional and bending stiffness for lower vibration and better shock damping
- Backed by an industry leading five-year warranty
- Armored element available for extra protection from harsh environments
| Type | Standard |
| RPM [Max] | 6,600 rpm |
| Insert Style | Split Tire |
| Outside Dia. [Max] | 7 1/4 in |
| Torque Rating [Max] | 2,300.0 in lb |
| Coupling Size | E20 |
| Material | Natural Rubber |
| Length [Max] | 4.620 in |
| Weight | 3.1 LB |
| EAN or UPC | 782477278075 |

