- Standard Element
- E30 Coupling Size
- 8.25 in Outside Diameter
features
- Patented natural rubber WingLockâ„¢ element design results in higher bond strength, improved fatigue resistance and up to 5.9x longer life than competitive urethane designs
- Drop-in interchange works in existing applications without any modifications or additional materials
- Industry leading misalignment capabilities
- Natural rubber offers 50% lower torsional and bending stiffness for lower vibration and better shock damping
- Backed by an industry leading five-year warranty
- Armored element available for extra protection from harsh environments
| RPM [Max] | 5,800 rpm |
| Material | Natural Rubber |
| Type | Standard |
| Insert Style | Split Tire |
| Length [Max] | 5.190 in |
| Torque Rating [Max] | 3,651.0 in lb |
| Coupling Size | E30 |
| Outside Dia. [Max] | 8 1/4 in |
| Weight | 4.9 LB |
| EAN or UPC | 782477278082 |

