- E Series QD Bushing
- 38 mm Bore Size
- 5 in Bolt Circle
| Overall Length | 2.65625 in |
| Material | Ductile Iron |
| E (Knuckle Width) | 1.90625 in |
| Large Diameter | 3.834 in |
| Bore Range [Min] | 0.875 in |
| Keyway Size | 10 mm x 4 mm |
| Length Through Bore | 2.65625 in |
| Bushing Series | E |
| Capscrew Size | 1/2-13 x 2 3/4 |
| Wrench Torque | 60 lbf |
| Torque Capacity | 20000 lb/in |
| Bolt Circle Dia. | 5 in |
| Flange Thickness | 3/4 in |
| Bore Range [Max] | 3.5 in |
| Bore Size | 1.496 in - 38 mm |
| Cap Screws | 3 |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Metric |
| Weight | 9.85 LB |
| EAN or UPC | 782475899579 |

