- BUSHING,DRIVE:QD,E,40MM BORE,3 BOLTS,5.00" DIA BOLT CIRCLE,12MM WD X 3.3MM DP KEYSEAT,METRIC HDW,QD
| Bushing Series | E |
| Capscrew Size | M12 x 1.75 |
| Type | QD |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Bore Size | 40 mm |
| Weight | 13.0 LB |
| EAN or UPC | 782475002726 |
| Bushing Series | E |
| Capscrew Size | M12 x 1.75 |
| Type | QD |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Bore Size | 40 mm |
| Weight | 13.0 LB |
| EAN or UPC | 782475002726 |