- Standard Element
- E50 Coupling Size
- 11.00 in Outside Diameter
features
- Patented natural rubber WingLockâ„¢ element design results in higher bond strength, improved fatigue resistance and up to 5.9x longer life than competitive urethane designs
- Drop-in interchange works in existing applications without any modifications or additional materials
- Industry leading misalignment capabilities
- Natural rubber offers 50% lower torsional and bending stiffness for lower vibration and better shock damping
- Backed by an industry leading five-year warranty
- Armored element available for extra protection from harsh environments
| Torque Rating [Max] | 7,656.0 in lb |
| Outside Dia. [Max] | 11 in |
| Length [Max] | 6.130 in |
| Type | Standard |
| RPM [Max] | 4,200 rpm |
| Material | Natural Rubber |
| Insert Style | Split Tire |
| Coupling Size | E50 |
| Weight | 10.6 LB |
| EAN or UPC | 782477278105 |

