- BUSHING,DRIVE:QD,E,7/8" BORE,3 BOLTS,5" DIA BOLT CIRCLE,DUCTILE IRON,REBORABLE METRIC,QD
| Cap Screws | 3 |
| Bushing Series | E |
| Type | QD |
| Modifier | DRIVE |
| Capscrew Size | M12 x 1.75 |
| Bore Size | 0.875 in |
| Weight | 10.5 LB |
| EAN or UPC | 782475972258 |
| Cap Screws | 3 |
| Bushing Series | E |
| Type | QD |
| Modifier | DRIVE |
| Capscrew Size | M12 x 1.75 |
| Bore Size | 0.875 in |
| Weight | 10.5 LB |
| EAN or UPC | 782475972258 |