- E Bushing
- Reborable
| Length Through Bore | 2.75 in |
| Bore Range [Max] | 2.75 in |
| Wrench Torque | 720 lbf |
| Flange Thickness | 0.88 in |
| Capscrew Size | 1/2 x 2 3/4 |
| Bore Range [Min] | 0.875 in |
| Bolt Circle Dia. | 5 in |
| Torque Capacity | 20000 lbf |
| Bushing Series | E |
| Weight | 11.89 LB |
| EAN or UPC | 782475484690 |

