- 10 in Face Width
- 30 in Outer Diameter
- HE30 Bushing Series
- HE Bushing
| Material | Steel |
| Bushing Series | HE30 |
| Pulley Type | Drum |
| Bushing Type | HE |
| Weight | 417.0 LB |
| EAN or UPC | 782475114429 |
| Material | Steel |
| Bushing Series | HE30 |
| Pulley Type | Drum |
| Bushing Type | HE |
| Weight | 417.0 LB |
| EAN or UPC | 782475114429 |