- Imperial Series 4-Bolt Flange
- 3 15/16" Shaft
- 10 1/4" Housing Length
- 7 3/4" Bolt Spacing, 10.96" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Locking Device | Adapter Mounted |
| Bearing Clearance | 2.02 in |
| Lubrication | Relubricatable |
| Bearing Insert | 22220 |
| Inch/Metric | Inch |
| Housing Length | 10 1/4 in |
| Speed [Max] | 1530 rpm |
| Misalignment Range | ±1° |
| Sensor Ready | Yes |
| Housing Dimensional Standard | Type E |
| Bearing Cavity Dia. | 8.27 in |
| Bolt Hole Spacing | 7 3/4 in |
| Bearing Component | Mounted Bearing |
| Bearing Design | Non-Expansion |
| Bolt Size | 7/8 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Insert Material | Steel |
| Shaft Dia. | 3.9375 in |
| Housing Construction | One Piece |
| Housing Material | Class 30 Gray Iron |
| Bolt Circle Dia. | 10.96 in |
| Total Float | 0.31 in |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Capacity | 83000 lbf |
| Bolt Diameter | 0.875 in |
| Collar O.D. | 5 9/16 in |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 4.7 in |
| Series | Imperial |
| End Type | Open End |
| Overall Width | 6.73 in |
| Bore Length | 4.7 in |
| Static Load Capacity | 104000 lbf |
| Mounted Unit Duty | Heavy Duty |
| Greasable | Yes |
| Flange Thickness | 2 1/8 in |
| Grease Name | MobilGrease XHP222 |
| Weight | 73.74 LB |
| EAN or UPC | 782476189273 |

