- 3.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Bearing Design | Expansion |
| Grease Name | MobilGrease XHP222 |
| Bolt Hole Spacing | 7 in |
| RPM [Max] | 1280 rpm |
| Static Load Rating [Max] | 81500 lbf |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 5 1/4 in |
| Expansion Capability | Float |
| Insert Material | Steel |
| Insert Type | Steel Insert |
| Bolt Circle Dia. | 9 57/64 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Static Load Capacity | 81500 lbf |
| Bolt Diameter | 0.75 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 65500 lbf |
| End Type | Open End |
| Sensor Ready | Yes |
| Greasable | Yes |
| Bolt Size | 3/4 in |
| Misalignment Range | ±1° |
| Series | S-2000 |
| Housing Dimensional Standard | Type E |
| Bearing Insert | 22218 |
| Locking Device | Setscrew Locking Collar |
| Bore Length | 4.01 in |
| Bearing Component | Mounted Bearing |
| Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 3.4375 in |
| Housing Length | 9 1/4 in |
| Housing Construction | One Piece |
| Housing Height | 9 1/4 in |
| Speed [Max] | 1280 rpm |
| Collar O.D. | 5 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Capacity | 65500 lbf |
| Total Float | 1/4 in |
| Flange Thickness | 1 7/8 in |
| Lubrication | Grease |
| Length Through Bore | 4.01 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Weight | 40.82 LB |
| EAN or UPC | 782476187170 |

