- Imperial Series 6-Bolt Piloted Flange
- 4 15/16" Shaft
- 14 3/4" Housing Length
- 6 3/8" Bolt Spacing, 12 3/4" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Bearing Insert | 22226 |
| Seal Type | Labyrinth Metallic Seals |
| Expansion Capability | Fixed |
| Length Through Bore | 5.98 in |
| Bore Length | 5.98 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Diameter | 0.875 in |
| Greasable | Yes |
| Shaft Dia. | 4.9375 in |
| Sensor Ready | Yes |
| Collar O.D. | 7 5/8 in |
| Series | Imperial |
| Total Float | 3/8 in |
| Misalignment Range | ±1° |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Pilot Diameter | 11 in |
| Flange Thickness | 1 1/4 in |
| Lubrication | Relubricatable |
| Flange Type | 6-Bolt Piloted Flange |
| Housing Length | 14 3/4 in |
| Bolt Circle Dia. | 12 3/4 in |
| End Type | Open End |
| Bearing Component | Mounted Bearing |
| Static Load Capacity | 196000 lbf |
| Housing Material | Class 30 Gray Iron |
| Housing Width | 4 7/8 in |
| Bolt Size | 7/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 6 3/8 in |
| Mounted Unit Duty | Heavy Duty |
| Insert Material | Steel |
| Grease Name | MobilGrease XHP222 |
| Speed [Max] | 1800 rpm |
| Housing Dimensional Standard | Type E |
| Dynamic Load Capacity | 146000 lbf |
| Pilot Depth | 3.01 in |
| Weight | 128.0 LB |
| EAN or UPC | 782476192754 |

