Skip to content Skip to navigation menu
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block

EP2B-IP-200LE

Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #101934878
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material

description

  • High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.

features

  • New patented adapter mounting system
  • Superior holding power reduces the fretting corrosion caused by vibration
  • Shaft ready installation
  • No special tools required for installation
Housing Height 4.47 in
Expansion Capability Float
Bearing Insert 22210
Greasable Yes
Total Float 0.22 in
Take-Up Frame Size HD-200, TS-300
RPM [Max] 5300 rpm
Length Through Bore 2.86 in
Bolt Holes 2
Shaft Attachment Push-Pull Adapter
Sensor Ready Yes
Shaft Dia. 2 in
Seal Type Labyrinth Metallic Seals
Static Load Rating [Max] 26500 lbf
Insert Material Steel
Grease Name MobilGrease XHP222
Pre Lubricant Mobilith AW2 Grease
Lubrication Grease
Center of Bearing to Back of Inner Ring 1.1 in
No. of Bolts 2
Housing Material Cast Iron
Bearing Component Mounted Bearing
Collar O.D. 3.28 in
Bolt Hole Spacing 7 in
Base Height 1 5/16 in
Base Width 2.49 in
Dynamic Load Capacity 22000 lbf
Axial Load [Max] 775 lbf
Bolt to Bolt [Max] 7.12 in
Bolt Diameter 0.625 in
Bolt Hole Spacing Range [Max] 7 1/8 in
Dynamic Load Rating 22000 lbf
Bolt Hole Spacing - Width N/A
Insert Type Steel Insert
Housing Dimensional Standard Type E
Bore Length 2.86 in
Speed [Max] 5300 rpm
Bearing Design Expansion
Locking Device Adapter Mounted
Housing Construction Solid
Bolt Size 5/8 in
Inch/Metric Inch Bore
Base to Center Height 2.25 in
Static Load Capacity 24000 lbf
Base Length 8 7/8 in
End Type Open End
Bearing Type Spherical Roller Bearing
Misalignment Range ±1°
Pillow Block Type Thru-Bolt
Series Imperial
Center of Bearing to Front of Inner Ring 1.76 in
Mounted Unit Duty Heavy-Duty
Bolt Hole Length 7/8 in
Bolt to Bolt [Min] 6.88 in
Weight 23.08 LB
EAN or UPC 782476188252
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison