- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Shaft Dia. | 1.375 in |
| RPM [Max] | 2900 rpm |
| Locking Device | Springlokâ„¢ Collar |
| Base Height | 1 1/8 in |
| Dynamic Load Capacity | 20800 lbf |
| Total Float | 0.16 in |
| Bolt Hole Spacing Range [Min] | 5 5/8 in |
| Speed [Max] | 2900 rpm |
| Bearing Type | Spherical Roller Bearing |
| Grease Name | MobilGrease XHP222 |
| Shaft Attachment | Setscrew |
| Take-Up Frame Size | HD-200, TS-300 |
| Series | S-2000 |
| No. of Bolts | 2 |
| Bearing Component | Mounted Bearing |
| Center of Bearing to Front of Inner Ring | 1 1/2 in |
| Misalignment Range | ±1° |
| Bolt to Bolt [Max] | 5.88 in |
| Bearing Insert | 22208 |
| Static Load Rating [Max] | 21200 lbf |
| Greasable | Yes |
| Length Through Bore | 2.53 in |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 20800 lbf |
| Static Load Capacity | 21000 lbf |
| Insert Material | Steel |
| Bolt Diameter | 0.5 in |
| Housing Height | 3.85 in |
| Bolt Size | 1/2 in |
| Bore Length | 2.53 in |
| Housing Construction | Solid |
| Insert Type | Steel Insert |
| Expansion Capability | Fixed |
| Bearing Design | Non-Expansion |
| Sensor Ready | Yes |
| End Type | Open End |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Bolt Hole Length | 3/4 in |
| Center of Bearing to Back of Inner Ring | 1.03 in |
| Bolt Hole Spacing | 5 3/4 in |
| Base Width | 2 1/8 in |
| Base Length | 7 3/8 in |
| Housing Dimensional Standard | Type E |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Collar O.D. | 2.55 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 5 7/8 in |
| Base to Center Height | 1.88 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Grease |
| Bolt to Bolt [Min] | 5.63 in |
| Weight | 7.15 LB |
| EAN or UPC | 782476186180 |

