- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Expansion Capability | Float |
| Misalignment Range | ±1° |
| End Type | Open End |
| Static Load Rating [Max] | 81500 lbf |
| Center of Bearing to Front of Inner Ring | 2 1/2 in |
| No. of Bolts | 2 |
| Total Float | 1/4 in |
| Shaft Attachment | Setscrew |
| Sensor Ready | Yes |
| Bolt Holes | 2 |
| Static Load Capacity | 81500 lbf |
| Locking Device | Springlokâ„¢ Collar |
| Bolt to Bolt [Max] | 11.19 in |
| Lubrication | Grease |
| Bore Length | 4.01 in |
| Series | S-2000 |
| Base Height | 2 1/4 in |
| Speed [Max] | 1280 rpm |
| Shaft Dia. | 3.4375 in |
| Bolt Hole Spacing | 11 in |
| Housing Construction | Solid |
| Insert Material | Steel |
| Dynamic Load Rating | 65500 lbf |
| Length Through Bore | 4.01 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 11 3/16 in |
| Bolt Hole Length | 1.19 in |
| Collar O.D. | 5 1/2 in |
| Take-Up Frame Size | HD-350, TS-400 |
| Bearing Component | Mounted Bearing |
| Housing Height | 7.69 in |
| Bolt to Bolt [Min] | 10.81 in |
| Housing Dimensional Standard | Type E |
| Base Length | 14 in |
| Bolt Hole Spacing Range [Min] | 10 13/16 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Bolt Diameter | 0.875 in |
| Bearing Insert | 22218 |
| Mounted Unit Duty | Heavy-Duty |
| Center of Bearing to Back of Inner Ring | 1.51 in |
| Insert Type | Steel Insert |
| Grease Name | MobilGrease XHP222 |
| Bearing Design | Expansion |
| Greasable | Yes |
| Inch/Metric | Inch Bore |
| Bearing Type | Spherical Roller Bearing |
| Base to Center Height | 3.75 in |
| Pillow Block Type | Thru-Bolt |
| Dynamic Load Capacity | 65500 lbf |
| RPM [Max] | 1280 rpm |
| Base Width | 3.49 in |
| Bolt Size | 7/8 in |
| Weight | 38.84 LB |
| EAN or UPC | 782476186395 |

