- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Bolt Diameter | 0.625 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Height | 1 5/8 in |
| Base to Center Height | 2.75 in |
| Mounted Unit Duty | Heavy-Duty |
| Collar O.D. | 3 7/8 in |
| Length Through Bore | 3.42 in |
| Bore Length | 3.42 in |
| Shaft Dia. | 2.4375 in |
| End Type | Open End |
| Speed [Max] | 2400 rpm |
| Static Load Rating [Max] | 47500 lbf |
| Bearing Type | Spherical Roller Bearing |
| Total Float | 1/4 in |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 8 1/2 in |
| Base Length | 10 1/2 in |
| Insert Type | Steel Insert |
| Center of Bearing to Front of Inner Ring | 2.21 in |
| Bolt Hole Spacing - Width | 1.875 in |
| Misalignment Range | ±1° |
| Bolt Width | 1.87 in |
| Bearing Insert | 22213 |
| Expansion Capability | Fixed |
| Shaft Attachment | Push-Pull Adapter |
| Center of Bearing to Back of Inner Ring | 1.21 in |
| RPM [Max] | 2400 rpm |
| Housing Construction | Solid |
| Pre Lubricant | Mobilith AW2 Grease |
| Bolt Holes | 4 |
| Lubrication | Grease |
| Bolt to Bolt [Min] | 8.31 in |
| Bolt to Bolt [Max] | 8.69 in |
| Bearing Component | Mounted Bearing |
| Take-Up Frame Size | TS-350 |
| Sensor Ready | Yes |
| Static Load Capacity | 47500 lbf |
| Series | Imperial |
| Greasable | Yes |
| Insert Material | Steel |
| Bolt Hole Spacing Range [Max] | 8 11/16 in |
| Bearing Design | Non-Expansion |
| Housing Height | 5.72 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Dynamic Load Rating | 39000 lbf |
| Inch/Metric | Inch Bore |
| Base Width | 3.49 in |
| Grease Name | MobilGrease XHP222 |
| Housing Dimensional Standard | Type E |
| Locking Device | Adapter Mounted |
| Dynamic Load Capacity | 39000 lbf |
| Axial Load [Max] | 1360 lbf |
| Bolt Hole Length | 7/8 in |
| Weight | 17.54 LB |
| EAN or UPC | 782476188399 |

