- Imperial Series Adapter Mounted Heavy-Duty Pillow Block
- 4 15/16" Shaft
- 15 1/2" Bolt Centers
- 5 1/2" Base to Center
- TRIDENT Triple Lip Rubbing Seal
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Lubrication | Relubricatable |
| Expansion Capability | Float |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 15 1/2 in |
| Center of Bearing to Front of Inner Ring | 4.05 in |
| Grease Name | MobilGrease XHP222 |
| Bolt Width | 2.87 in |
| Take-Up Frame Size | TS-500 |
| Bearing Insert | 22226 |
| Center of Bearing to Back of Inner Ring | 1.93 in |
| Total Float | 3/8 in |
| Base Length | 18 1/2 in |
| End Type | Open End |
| Seal Type | TRIDENT Triple Lip Rubbing Seals |
| Base Height | 3 in |
| Collar O.D. | 7 5/8 in |
| Greasable | Yes |
| Shaft Attachment | Push-Pull Adapter |
| Bolt Hole Spacing - Width | 2.875 in |
| Bolt Hole Length | 1 1/4 in |
| Static Load Capacity | 196000 lbf |
| Insert Type | Steel Insert |
| Locking Device | Adapter Mounted |
| Bearing Design | Expansion |
| Bolt Diameter | 0.875 in |
| Series | Imperial |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 15 1/4 in |
| Bolt to Bolt [Min] | 15.25 in |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing Range [Max] | 15 3/4 in |
| Bolt to Bolt [Max] | 15.75 in |
| Shaft Dia. | 4.9375 in |
| Bearing Component | Mounted Bearing |
| Pre Lubricant | Mobilith AW2 Grease |
| Housing Height | 11.16 in |
| Inch/Metric | Inch Bore |
| Insert Material | Steel |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±1° |
| Dynamic Load Rating | 146000 lbf |
| Housing Construction | 1 Piece |
| Base Width | 5 1/8 in |
| Length Through Bore | 5.98 in |
| Static Load Rating [Max] | 196000 lbf |
| Base to Center Height | 5.5 in |
| Housing Dimensional Standard | Type E |
| Bore Length | 5.98 in |
| Housing Material | Class 30 Gray Iron |
| Sensor Ready | Yes |
| Dynamic Load Capacity | 146000 lbf |
| Speed [Max] | 1175 rpm |
| Bolt Holes | 4 |
| RPM [Max] | 1175 rpm |
| Axial Load [Max] | 5610 lbf |
| Weight | 123.0 LB |
| EAN or UPC | 782476188702 |

