- Pillow Block
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 19.12 in |
| Shaft Dia. | 5.438 in |
| Bolt Width | 3.75 in |
| Insert Material | Steel |
| Bore Length | 6.17 in |
| Expansion Capability | Float |
| Housing Construction | Solid |
| Lubrication | Grease |
| Shaft Attachment | Push-Pull Adapter |
| Dynamic Load Capacity | 166000 lbf |
| Grease Name | MobilGrease XHP222 |
| Bolt to Bolt [Min] | 17.38 in |
| Bearing Component | Mounted Bearing |
| Base to Center Height | 6.69 in |
| Housing Dimensional Standard | Type E |
| Bearing Type | Spherical Roller |
| Speed [Max] | 1100 rpm |
| Static Load Capacity | 236000 lbf |
| Greasable | Yes |
| Bolt Diameter | 1 in |
| Sensor Ready | Yes |
| Weight | 220.0 LB |
| EAN or UPC | 782476275075 |

