- Pillow Block
| Lubrication | Grease |
| Greasable | Yes |
| Speed [Max] | 975 rpm |
| Static Load Capacity | 315000 lbf |
| Bore Length | 7.08 in |
| Bolt to Bolt [Min] | 17.38 in |
| Sensor Ready | Yes |
| Expansion Capability | Float |
| Shaft Dia. | 5.938 in |
| Shaft Attachment | Push-Pull Adapter |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller |
| Housing Construction | Solid |
| Grease Name | MobilGrease XHP222 |
| Dynamic Load Capacity | 220000 lbf |
| Bolt Width | 3.75 in |
| Bolt Diameter | 1 in |
| Bolt to Bolt [Max] | 19.12 in |
| Housing Dimensional Standard | Type E |
| Bearing Component | Mounted Bearing |
| Base to Center Height | 6.69 in |
| Weight | 230.0 LB |
| EAN or UPC | 782476275099 |

