- Pillow Block
| Speed [Max] | 845 rpm |
| Bearing Type | Spherical Roller |
| Bore Length | 7.39 in |
| Static Load Capacity | 375000 lbf |
| Bearing Component | Mounted Bearing |
| Bolt to Bolt [Max] | 23.25 in |
| Housing Construction | Solid |
| Bolt Width | 4.62 in |
| Sensor Ready | Yes |
| Shaft Dia. | 7 in |
| Lubrication | Grease |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Bolt Diameter | 1 in |
| Grease Name | MobilGrease XHP222 |
| Bolt to Bolt [Min] | 21.25 in |
| Housing Material | Cast Iron |
| Shaft Attachment | Push-Pull Adapter |
| Housing Dimensional Standard | Type E |
| Dynamic Load Capacity | 260000 lbf |
| Base to Center Height | 7.5 in |
| Greasable | Yes |
| Weight | 300.0 LB |
| EAN or UPC | 782476275068 |

