- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| End Type | Open End |
| Bearing Design | Expansion |
| Housing Height | 8.7 in |
| Bolt to Bolt [Max] | 12.75 in |
| Total Float | 5/16 in |
| Lubrication | Grease |
| Sensor Ready | Yes |
| Bolt Size | 3/4 in |
| Shaft Attachment | Setscrew |
| Collar O.D. | 6 in |
| Bearing Component | Mounted Bearing |
| Insert Type | Steel Insert |
| Bolt Diameter | 0.75 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Housing Construction | Solid |
| Dynamic Load Capacity | 83000 lbf |
| Center of Bearing to Front of Inner Ring | 3.13 in |
| Base Length | 15 1/4 in |
| Bolt Holes | 4 |
| Bolt Hole Length | 1 1/8 in |
| Shaft Dia. | 3.9375 in |
| Take-Up Frame Size | TS-500 |
| Static Load Capacity | 104000 lbf |
| Bearing Type | Spherical Roller Bearing |
| Bore Length | 4.47 in |
| Bolt to Bolt [Min] | 12.25 in |
| Bolt Hole Spacing Range [Min] | 12 1/4 in |
| Center of Bearing to Back of Inner Ring | 1.34 in |
| Insert Material | Steel |
| Locking Device | Springlokâ„¢ Collar |
| Bolt Hole Spacing Range [Max] | 12 3/4 in |
| Bolt Hole Spacing - Width | 2.25 in |
| Series | S-2000 |
| Misalignment Range | ±1° |
| Bolt Hole Spacing | 12 1/2 in |
| Grease Name | MobilGrease XHP222 |
| Greasable | Yes |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 104000 lbf |
| Base Width | 4 1/2 in |
| RPM [Max] | 1075 rpm |
| Base to Center Height | 4.25 in |
| Pillow Block Type | Thru-Bolt |
| Dynamic Load Rating | 83000 lbf |
| Length Through Bore | 4.47 in |
| Bolt Width | 2.25 in |
| Bearing Insert | 22220 |
| Speed [Max] | 1075 rpm |
| Expansion Capability | Float |
| Base Height | 2 7/16 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Housing Dimensional Standard | Type E |
| Weight | 56.571 LB |
| EAN or UPC | 782476186753 |

