- Hub
| Pilot Diameter | 7 in |
| Length Through Bore | 2.5 in |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 4 in |
| Weight | 15.65 LB |
| EAN or UPC | 782475900091 |
| Pilot Diameter | 7 in |
| Length Through Bore | 2.5 in |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 4 in |
| Weight | 15.65 LB |
| EAN or UPC | 782475900091 |