- F Series QD Bushing
- 1.6875 in Bore Size
- 5.625 in Bolt Circle
| Bolt Circle Diameter | 5.625 in |
| Bolt Circle Dia. | 5 5/8 in |
| Capscrew Size | 9/16-12 x 3 5/8 |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Overall Length | 3.75 in |
| Length Through Bore | 3.75 in |
| Material | Ductile Iron |
| Bore Range [Max] | 4 in |
| Torque Capacity | 30000 lb/in |
| Wrench Torque | 75 lbf |
| E (Knuckle Width) | 2.75 in |
| Cap Screws | 3 |
| Flange Thickness | 1 in |
| Bushing Series | F |
| Large Diameter | 4 7/16 in |
| Keyway Size | 3/8 x 3/16 |
| Bore Size | 1.688 in - 1 11/16 in |
| Weight | 16.7 LB |
| EAN or UPC | 782475101993 |

