- BUSHING,DRIVE:QD,F,1" BORE,3 BOLTS,5.63" DIA BOLT CIRCLE,DUCTILE IRON,REBORABLE METRIC,QD
| Modifier | DRIVE |
| Capscrew Size | M14 x 2 |
| Bore Size | 1 in |
| Cap Screws | 3 |
| Type | QD |
| Bushing Series | F |
| Weight | 18.0 LB |
| EAN or UPC | 782475972326 |
| Modifier | DRIVE |
| Capscrew Size | M14 x 2 |
| Bore Size | 1 in |
| Cap Screws | 3 |
| Type | QD |
| Bushing Series | F |
| Weight | 18.0 LB |
| EAN or UPC | 782475972326 |