- F Bushing
- Reborable
| Bore Range [Min] | 1 in |
| Torque Capacity | 30000 lbf |
| Bolt Circle Dia. | 5 5/8 in |
| Length Through Bore | 3.625 in |
| Flange Thickness | 0.8125 in |
| Wrench Torque | 900 lbf |
| Bushing Series | F |
| Capscrew Size | 9/16 x 3 5/8 |
| Bore Range [Max] | 3.1875 in |
| Weight | 17.5 LB |
| EAN or UPC | 782475484522 |

