- 1.688 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Insert Material | Steel |
| Inch/Metric | Inch |
| Expansion Capability | Fixed |
| Locking Device | Clamp Collar |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Lubrication | Grease |
| Shaft Dia. | 1.6875 in |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 209 Series |
| Bore Length | 2.01 in |
| Sensor Ready | Adapter Required |
| Grease Name | MobilGrease XHP222 |
| Greasable | Yes |
| Housing Construction | One Piece |
| Bolt Diameter | 0.5 in |
| Weight | 5.09 LB |
| EAN or UPC | 782476197650 |

