- 1.938 in Shaft Diameter
- 2-Bolt Flange
- Cast Iron Housing Material
| Standoff Housing | No |
| Ball Bearing Series | 210 Series |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.5 in |
| Suitable for High Temperature | No |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Locking Device | Clamp Collar |
| Shaft Dia. | 1.9375 in |
| Bore Length | 2.01 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Grease Name | Unirex N2 |
| Suitable For Washdown | No |
| Flange Type | 2-Bolt Flange |
| Seal Type | Single Lip Contact Seals |
| Weight | 5.62 LB |
| EAN or UPC | 782477649219 |

