Skip to content Skip to navigation menu
DodgeF2B-DLEZ-012-SHCR

F2B-DLEZ-012-SHCR

Stainless Steel Greasable 2-Bolt Flange Unit
Item #101847356
  • 0.75 in Shaft Diameter
  • 2-Bolt Flange
  • Solid Housing Construction
  • Stainless Steel Housing Material
DodgeF2B-DLEZ-012-SHCR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Shaft Diameter
  • 2-Bolt Flange
  • Solid Housing Construction
  • Stainless Steel Housing Material

features

  • The D-LOK concentric clamp collar, with a single standard hex head cap screw and relief slot, provides greater holding power over competitive products. The collar, installed over the slotteed inner ring, locks the bearing on the shaft concentrically—with
  • A complete series of expansion and nonexpansion pillow blocks and bearing inserts are available. These all have the standard features of our D-LOK, plus a specially engineered retainer to meet the operating conditions where these bearings are required.
  • Rugged housing design offers added strength. Solid feet are drilled for dowel pins – simplifies installation, alignment
  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Housing Construction One Piece
Standoff Housing No
Locking Device Clamp Collar
Sensor Ready Adapter Required
Housing Material Stainless Steel
Insert Material Plated Steel
Suitable For Washdown Yes
Lubrication Grease
Inch/Metric Inch
Shaft Dia. 0.75 in
Ball Bearing Series 204 Series
Bearing Type Ball Bearing
Greasable Yes
Bolt Diameter 0.375 in
Expansion Capability Fixed
Flange Type 2-Bolt Flange
Grease Name MobilGrease FM222
Suitable for High Temperature No
Bore Length 1.28 in
Weight 1.1 LB
EAN or UPC 782475583614
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison