- 1 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Insert Material | Plated Steel |
| Shaft Dia. | 1 in |
| Sensor Ready | Adapter Required |
| Locking Device | Clamp Collar |
| Expansion Capability | Fixed |
| Greasable | No |
| Housing Material | Polymer |
| Bolt Diameter | 0.375 in |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | Yes |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Grease Name | MobilGrease FM222 |
| Bore Length | 1.44 in |
| Suitable for High Temperature | No |
| Seal Type | Triple-Lip Contact Seals |
| Ball Bearing Series | 205 Series |
| Standoff Housing | No |
| Lubrication | Grease |
| Weight | 0.95 LB |
| EAN or UPC | 782477541797 |

