- 1.25 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Flange Type | 2-Bolt Flange |
| Ball Bearing Series | 207 Series |
| Lubrication | Grease |
| Grease Name | Krytox GPL 206 |
| Bore Length | 1.75 in |
| Shaft Dia. | 1.25 in |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Suitable for High Temperature | No |
| Insert Material | Plated Steel |
| Suitable For Washdown | Yes |
| Seal Type | Labyrinth Seals |
| Housing Material | Stainless Steel |
| Standoff Housing | No |
| Locking Device | Clamp Collar |
| Bolt Diameter | 0.5 in |
| Weight | 2.96 LB |
| EAN or UPC | 782477297090 |

