- 1.5 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Housing Material | Polymer |
| Standoff Housing | No |
| Bolt Diameter | 0.5 in |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Locking Device | Clamp Collar |
| Suitable for High Temperature | No |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.5 in |
| Suitable For Washdown | Yes |
| Inch/Metric | Inch |
| Bore Length | 2.01 in |
| Expansion Capability | Fixed |
| Grease Name | Mobilith SHC 460 |
| Lubrication | Grease |
| Insert Material | Plated Steel |
| Greasable | Yes |
| Ball Bearing Series | 208 Series |
| Weight | 2.75 LB |
| EAN or UPC | 782475150670 |

