- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Speed [Max] | 10000 rpm |
| Bearing Type | Ball Bearing |
| Insert Material | Steel |
| Bore Length | 1.48 in |
| Locking Device | Push-Pull Adapter |
| Dynamic Load Capacity | 2899 lbf |
| Ball Bearing Series | 204 Series |
| Grease Name | Unirex N2 |
| Greasable | Yes |
| Flange Type | 2-Bolt Flange |
| Static Load Capacity | 1482 lbf |
| Suitable For Washdown | No |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Weight | 1.12 LB |
| EAN or UPC | 782475862672 |

