- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Construction | One Piece |
| Bore Length | 1.84 in |
| Bearing Type | Ball Bearing |
| Locking Device | Push-Pull Adapter |
| Expansion Capability | Fixed |
| Flange Type | 2-Bolt Flange |
| Static Load Capacity | 4475 lbf |
| Greasable | Yes |
| Dynamic Load Capacity | 7332 lbf |
| Standoff Housing | No |
| Ball Bearing Series | 208 Series |
| Housing Material | Cast Iron |
| Speed [Max] | 8500 rpm |
| Suitable for High Temperature | No |
| Lubrication | Grease |
| Suitable For Washdown | No |
| Insert Material | Steel |
| Grease Name | Unirex N2 |
| Seal Type | Labyrinth Seals |
| Sensor Ready | Adapter Required |
| Weight | 3.3 LB |
| EAN or UPC | 782476558079 |

