- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Construction | One Piece |
| Expansion Capability | Fixed |
| Sensor Ready | Adapter Required |
| Suitable for High Temperature | No |
| Speed [Max] | 5300 rpm |
| Lubrication | Grease |
| Insert Material | Steel |
| Ball Bearing Series | 209 Series |
| Grease Name | Unirex N2 |
| Suitable For Washdown | No |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bore Length | 1.85 in |
| Static Load Capacity | 4906 lbf |
| Dynamic Load Capacity | 7891 lbf |
| Locking Device | Push-Pull Adapter |
| Bearing Type | Ball Bearing |
| Greasable | Yes |
| Standoff Housing | No |
| Weight | 2.64 LB |
| EAN or UPC | 782475885602 |

