- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 11791 lbf |
| Locking Device | Push-Pull Adapter |
| Speed [Max] | 4000 rpm |
| Suitable For Washdown | No |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Static Load Capacity | 8100 lbf |
| Bore Length | 2.12 in |
| Ball Bearing Series | 212 Series |
| Greasable | Yes |
| Insert Material | Steel |
| Sensor Ready | Adapter Required |
| Lubrication | Grease |
| Grease Name | Unirex N2 |
| Suitable for High Temperature | No |
| Standoff Housing | No |
| Bearing Type | Ball Bearing |
| Weight | 7.93 LB |
| EAN or UPC | 782475995462 |

