- 30 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bore Length | 1.61 in |
| Suitable for High Temperature | No |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Shaft Dia. | 30 mm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Lubrication | Grease |
| Locking Device | Push-Pull Adapter |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Insert Material | Steel |
| Suitable For Washdown | No |
| Weight | 2.06 LB |
| EAN or UPC | 782475886173 |

