- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Bearing Type | Ball Bearing |
| Locking Device | Push-Pull Adapter |
| Suitable For Washdown | Yes |
| Standoff Housing | No |
| Lubrication | Grease |
| Housing Material | Polymer |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Housing Construction | One Piece |
| Suitable for High Temperature | No |
| Insert Material | Plated Steel |
| Sensor Ready | Adapter Required |
| Flange Type | 2-Bolt Flange |
| Bore Length | 1.61 in |
| Weight | 1.2 LB |
| EAN or UPC | 782475997350 |

