- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Suitable For Washdown | Yes |
| Greasable | Yes |
| Insert Material | Plated Steel |
| Flange Type | 2-Bolt Flange |
| Bore Length | 1.61 in |
| Locking Device | Push-Pull Adapter |
| Bearing Type | Ball Bearing |
| Expansion Capability | Fixed |
| Housing Material | Stainless Steel |
| Suitable for High Temperature | No |
| Sensor Ready | Adapter Required |
| Lubrication | Grease |
| Housing Construction | One Piece |
| Standoff Housing | No |
| Weight | 1.9 LB |
| EAN or UPC | 782475997718 |

