- 1 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Bearing Type | Journal |
| Bore Length | 1.62 in |
| Shaft Dia. | 1 in |
| Bolt Diameter | 0.438 in |
| Flange Type | 2-Bolt Flange |
| Insert Material | Polymer |
| Housing Material | Polymer |
| Inch/Metric | Inch |
| Bolt to Bolt [Max] | 3.89 in |
| Housing Construction | One Piece |
| Greasable | No |
| Suitable For Washdown | Yes |
| Lubrication | Self-Lubricated |
| Expansion Capability | Float |
| Bolt to Bolt [Min] | 3.89 in |
| Weight | 0.42 LB |
| EAN or UPC | 782475004249 |

