- 1.438 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Greasable | No |
| Flange Type | 2-Bolt Flange |
| Bolt Diameter | 0.5 in |
| Lubrication | Self-Lubricated |
| Bearing Type | Journal |
| Housing Material | Polymer |
| Suitable For Washdown | Yes |
| Expansion Capability | Float |
| Shaft Dia. | 1.4375 in |
| Insert Material | Polymer |
| Bore Length | 1.95 in |
| Bolt to Bolt [Max] | 5.12 in |
| Bolt to Bolt [Min] | 5.12 in |
| Weight | 0.83 LB |
| EAN or UPC | 782475004300 |

