- 1.25 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bearing Type | Ball Bearing |
| Grease Name | MobilGrease FM222 |
| Lubrication | Grease |
| Bore Length | 1.52 in |
| Insert Material | Steel |
| Ball Bearing Series | 206 Series |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Shaft Dia. | 1.25 in |
| Bolt Diameter | 0.438 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Standoff Housing | No |
| Flange Type | 2-Bolt Flange |
| Sensor Ready | Adapter Required |
| Greasable | No |
| Suitable For Washdown | No |
| Seal Type | Single Lip Contact Seals |
| Housing Material | Cast Iron |
| Weight | 1.83 LB |
| EAN or UPC | 782475320554 |

