- 1.438 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.4375 in |
| Ball Bearing Series | 207 Series |
| Housing Material | Cast Iron |
| Bore Length | 1.71 in |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Bolt Diameter | 0.5 in |
| Expansion Capability | Fixed |
| Suitable for High Temperature | No |
| Insert Material | Steel |
| Grease Name | MobilGrease FM222 |
| Lubrication | Grease |
| Locking Device | Setscrew Locking Collar |
| Standoff Housing | No |
| Housing Construction | One Piece |
| Seal Type | Single Lip Contact Seals |
| Greasable | No |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Weight | 3.1 LB |
| EAN or UPC | 782477296048 |

