- 1.625 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Seal Type | Single Lip Contact Seals |
| Ball Bearing Series | 208 Series |
| Inch/Metric | Inch |
| Shaft Dia. | 1.625 in |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Bolt Diameter | 0.5 in |
| Grease Name | MobilGrease FM222 |
| Bore Length | 1.94 in |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Lubrication | Grease |
| Flange Type | 2-Bolt Flange |
| Suitable for High Temperature | No |
| Suitable For Washdown | No |
| Locking Device | Setscrew Locking Collar |
| Weight | 3.5 LB |
| EAN or UPC | 782477345500 |

