- 50 mm Shaft Diameter
- 2-Bolt Flange
- Cast Iron Housing Material
| Flange Type | 2-Bolt Flange |
| Speed [Max] | 3000 rpm |
| Suitable for High Temperature | No |
| Suitable For Washdown | No |
| Bore Length | 1.94 in |
| Greasable | No |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Single Lip Contact Seals |
| Ball Bearing Series | 210 Series |
| Bolt Diameter | 0.5 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Capacity | 7891 lbf |
| Housing Material | Cast Iron |
| Shaft Dia. | 50 mm |
| Standoff Housing | No |
| Inch/Metric | Metric |
| Grease Name | Unirex N2 |
| Expansion Capability | Fixed |
| Static Load Capacity | 5213 lbf |
| Weight | 4.23 LB |
| EAN or UPC | 782477589911 |

