- 0.625 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Suitable for High Temperature | No |
| Insert Material | Steel |
| Flange Type | 2-Bolt Flange |
| Housing Construction | One Piece |
| Speed [Max] | 5000 rpm |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Lubrication | Grease |
| Inch/Metric | Inch |
| Standoff Housing | No |
| Shaft Dia. | 0.625 in |
| Bolt Diameter | 0.375 in |
| Suitable For Washdown | No |
| Dynamic Load Capacity | 2899 lbf |
| Sensor Ready | Adapter Required |
| Expansion Capability | Fixed |
| Bearing Type | Ball Bearing |
| Seal Type | Triple-Lip Contact Seals |
| Ball Bearing Series | 204 Series |
| Static Load Capacity | 1482 lbf |
| Bore Length | 1.23 in |
| Grease Name | Mobilith SHC PM 220 |
| Weight | 1.1 LB |
| EAN or UPC | 782476690038 |

